Zoro Homepage
This item is Discontinued.
Midland Radio Window Mount CB Antenna, 36 In 18-258

Window Mount CB Antenna, 36 In (Discontinued)

  • Mfr # 18-258
  • Zoro # G4611591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-258
Zoro #
G4611591
UPC #
046014182585
Country of Origin
Taiwan, Province of China

Dimensions

Bandwidth (MHz)
26-27
Cable Length (Ft.)
6 ft
Overall Length (In.)
18 in
Base Dia. (In.)
4 in
Thread Size (In.)
.01
Antenna Length (In.)
36 in
Antenna Diameter (In.)
1/4 in
Mast Diameter (In.)
1 in
Cable Length
12 ft
Base Diameter
4 in
Antenna Diameter
1/4 in
Antenna Length
36 in
Overall Length
36 in
Mast Diameter
1 in

Description

Window Mount CB Antenna, Compatible Radio Brand Midland, Compatible Radio Series 1001LWX, 5001Z, Compatible Radio Manufacturer Model Number 1001LWX, 5001Z, Band Type CB, VHF, Minimum Frequency 26 MHz, Maximum Frequency 27 MHz, Antenna Type Helical, Overall Length 36 in, Color Black, Material Stainless Steel, Overall Height 36 in, Includes 12 ft Prewired Cable, Window Mount Antenna, Power Rating 4 W, Compatible Radio Type Vehicle-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.