Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Throat Microphone, 65inLx4-1/4inWx3/4inH

  • Mfr # AVPH8

  • Zoro # G9793935


product price: $40.55
/ea

Key Features

For Use With
Most Midland GMRS/FRS Radios
Material
Plastic
Type
Speaker Microphone
Includes
Acoustic Throat Mic Headset
Height (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVPH8
Zoro #
G9793935
UPC #
046014298682
Country of Origin
China

Dimensions

Height (In.)
3/4 in
Length (In.)
65 in
Width (In.)
4 1/4 in

Details

Item
Surveillance Kit
For Use With
Most Midland GMRS/FRS Radios
Material
Plastic
Type
Speaker Microphone
Includes
Acoustic Throat Mic Headset

Description

Surveillance Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.