Zoro Homepage

Two Way Radios, LCD, Black, 462 MHz, PR

  • Mfr # LXT500VP3

  • Zoro # G3235015


product price: $55.69
/pr

Key Features

Number of Channels
22
Output Watts
2 W
Includes
(2) Radios, AC Adapter, Belt Clip, Desktop Charger, Owner's Manual, Rechargable Batteries
Radio Classification
General
Display Type
Alphanumeric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXT500VP3
Zoro #
G3235015
UPC #
046014505209
Country of Origin
Philippines

Dimensions

Width
3 3/8 in
Height
10 5/8 in
Length
9 3/8 in
Depth
1.3"
Overall Length
9 3/8 in
Overall Width
3 3/8 in
Overall Height
10 5/8 in

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Radio Series LXT, Battery Life 8 hr, Number of Radios Included 2, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) No, Product Type Handheld Two Way Radio, Radio Type Handheld, Battery Type NiMH, Number of Chargers Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.