Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Midmark 626 Premium 28" Upholstery, Shadow 002-2000-232

626 Premium 28" Upholstery, Shadow (Discontinued)

  • Mfr # 002-2000-232
  • Zoro # G700723879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002-2000-232
Zoro #
G700723879
UPC #
-
Country of Origin
India

Description

As health systems struggle to standardize care, blood pressure inaccuracy is one of the biggest areas of concern. Midmark can help.
Features
Many healthcare providers still may not be following AHA recommendations for more accurate blood pressure measurement.1 If this isn't addressed, it leaves health systems at serious risk. 30 million Americans are at risk by overestimating true blood pressure by 5 mmHg, leading to inappropriate treatment and unnecessary cost.2 Multiply the cost of treatment for hypertension by the typical patient panel size and the cost of overtreatment could be as much as $135,000 per each practicing physician.3 The impact of overmedication can also result in complications such as dizziness, fainting, exhaustion or even patient falls. The Midmark 626 is the first chair of its kind designed to ‭promote proper patient ‭positioning for a more accurate blood pressure ‭measurement.
Better BP Positioning
Easily position patients for a better BP measurement.
Powered movement of the back section ensures the patient's back is supported.
A barrier-free low chair height allows the majority of patients, even female patients with heights in the 3rd percentile, to place their feet flat on the floor.4
Automated Vitals
Connect the IQvitals device to the Midmark 626 Barrier-Free Exam Chair with the integrated IQscale to weigh patients quickly and discreetly from the comfort of the exam chair. Then, send data to the EMR.
Seamless Connectivity
The Midmark IQconnect framework provides a seamless connection from your devices to your EMR system. In other words, it allows you to operate all of your devices and transfer data to the EMR from one, single pane of glass—your computer screen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.