Zoro Homepage

Carriage Bolt, 5/16"-18, 1-1/4 in L, Steel, Galvanized

  • Mfr # 662497

  • Zoro # G2696912


product price: $10.85
/ea

Key Features

Thread Size
5/16"-18
Fastener Length
1-1/4 in
Material
Steel
Finish
Galvanized
Drive
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662497
Zoro #
G2696912
UPC #
6.51083E+11
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/4 in

Details

Material
Steel
Finish
Galvanized
Drive
External Hex
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

The YARDGARD 5/16 in. X 1-1/4 in. Galvanized Steel


  • • Joins rail ends, tension bands and brace bands to corner posts and terminal posts on chain-link fences
  • • 1-Bolt required for each brace and tension band
  • • Steel construction
  • • Galvanized finish
  • • Easily assemble onto fence.
  • • http://www.matproduct.com/fencing_chain_link_calculator/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.