Zoro Homepage

YardGard 2040 in. L Galvanized Silver Steel Tension Wire 1 pk

  • Mfr # 660097

  • Zoro # G9033581


product price: $36.15
/ea

Key Features

Material
Steel
Cable Size
9 AWG
Length
2040 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660097
Zoro #
G9033581
UPC #
6.51083E+11
Country of Origin
Mexico

Dimensions

Cable Size
9 AWG
Length
2040 ft

Details

Item
Wire 
Material
Steel

Description

The YardGard 9-Gauge galvanized tension wire is the perfect way to secure the bottom of your chain link fence project. The wire stretches to 170 ft. of use while the galvanized wire prevents rust from forming. The durable 9-Gauge wire secures the bottom of your fence and prevents animals from pushing their way underneath a fence. The tensile of this wire is soft for convenient workability, but also provides enough maximum strength to compete the job.


  • • Useful for construction related activities
  • • Galvanized coating for rust prevention
  • • Secures the bottom of your chain-link fence
  • • Can be used for both commercial and residential settings
  • • http://www.matproduct.com/fencing_chain_link_calculator/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.