
Midwest Air 308183B 36 in. x 100 ft. Galvanized Hardware Cloth
Mfr # 538777
Zoro # G103712142
product price: $432.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
538777
Zoro #
G103712142
UPC #
-
Country of Origin
China
Description
Features
- Galvanized hardware cloth
- 27 gauge
- Size - 36 in. X 100 ft.
- 1/8 in. Mesh
- Dimension - 6.69 x 6.69 x 36.2 in.
- Item weight - 38.57 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.