Zoro Homepage

Midwest Air 308232B 36 in. x 5 ft. Galvanized Hardware Cloth; 0.25 in. Mesh

  • Mfr # 308232B

  • Zoro # G903711680


product price: $36.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308232B
Zoro #
G903711680
UPC #
-
Country of Origin
China

Description

Features
  • Galvanized Hardware Cloth.
  • 0.25 in. Mesh.
  • 23 Gauge.
  • Redi Roll.
  • Size - 36 in. x 5 ft.
  • Dimension - 2.28 x 2.28 x 35.98 in.
  • Item Weight - 2.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.