
Midwest Air 308241B 36 in. x 100 ft. Galvanized Hardware Cloth
Mfr # 150060
Zoro # G603711973
product price: $330.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150060
Zoro #
G603711973
UPC #
-
Country of Origin
China
Description
Features
- Galvanized hardware cloth
- 23 gauge
- 1/4 in. Mesh
- Size - 36 in. X 100 ft.
- Dimension - 8.27 x 8.27 x 36.02 in.
- Item weight - 42.65 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.