Midwest Air 308374A 28 in. x 25 ft. Welded Rabbit Gard Galvanized Wire

  • Mfr # 308374A

  • Zoro # G703711859


product price:  $43.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308374A
Zoro #
G703711859
UPC #
-
Country of Origin
China

Description

Features
  • Welded rabbit gard galvanized wire
  • 4 in. Top.
  • 1 x 4 in. Mesh
  • Size - 28 in. X 25 ft.
  • Dimension - 4.53 x 4.53 x 28.35 in.
  • Item weight - 6.83 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.