Midwest Air 308415B 12 in. x 50 ft. Poultry Netting; 1 in. Mesh

  • Mfr # 721284

  • Zoro # G203711335


product price:  $54.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
721284
Zoro #
G203711335
UPC #
-
Country of Origin
China

Description

Features
  • Poultry Netting.
  • 1 in. Mesh.
  • 20 Gauge.
  • Size - 12 in. x 50 ft.
  • Dimension - 4.08 x 4.08 x 12.8 in.
  • Item Weight - 4.21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.