
Midwest Air 308444B 60 in. x 50 ft. Galvanized Poultry Netting
Mfr # 125696
Zoro # G603711874
product price: $154.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125696
Zoro #
G603711874
UPC #
-
Country of Origin
China
Description
Features
- Galvanized poultry netting
- 20 gauge
- 1 in. Mesh
- Size - 60 in. X 50 ft.
- Dimension - 5.51 x 5.51 x 60.24 in.
- Item weight - 19.06 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.