Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midwest Air 308474B 24 in. x 50 ft. 2 in. Mesh Galvanized Poultry Net

  • Mfr # 493582

  • Zoro # G803711391


product price: $55.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493582
Zoro #
G803711391
UPC #
-
Country of Origin
China

Description

Features
  • 24 in. X 50 ft. 2 in. Mesh galvanized poultry net
  • 20 gauge.
  • Dimension - 3.13 x 3.13 x 24.8 in.
  • Item weight - 3.68 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.