Zoro Homepage

Midwest Air 308497B 60 in. x 150 ft. Galvanized Poultry Net

  • Mfr # 167962

  • Zoro # G303712065


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167962
Zoro #
G303712065
UPC #
-
Country of Origin
China

Description

Features
  • Galvanized poultry net
  • 20 gauge
  • 2 in. Mesh
  • Size - 60 in. X 150 ft.
  • Dimension - 5.91 x 5.91 x 60.63 in.
  • Item weight - 26.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.