Zoro Homepage

Midwest Air 309222A 24 in. x 100 ft. Galvanized Welded Wire

  • Mfr # 309222A

  • Zoro # G403711357


product price: $266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309222A
Zoro #
G403711357
UPC #
-
Country of Origin
China

Description

Features
  • Galvanized welded wire
  • 14 gauge
  • 2 x 1 in. Mesh
  • Size - 24 in. X 100 ft.
  • Dimension - 14.57 x 14.57 x 24.02 in.
  • Item weight - 57.37 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.