Midwest Air 309311A 24 in. x 15 ft. Galvanized Welded Wire; 1 in. Mesh

  • Mfr # 181329

  • Zoro # G803711773


product price: $77.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181329
Zoro #
G803711773
UPC #
-
Country of Origin
China

Description

Features
  • Galvanized Welded Wire.
  • 1 in. Mesh.
  • 16 Gauge.
  • Size - 24 in. x 15 ft.
  • Dimension - 5.32 x 5.32 x 24.02 in.
  • Item Weight - 7.61 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.