
Midwest Air 309321A 36 in. x 25 ft. 16GA Galvanized Cage Wire
Mfr # 175242
Zoro # G703711422
product price: $99.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
175242
Zoro #
G703711422
UPC #
-
Country of Origin
China
Description
Features
- Galvanized cage wire
- 16 gauge
- 2 x 1 in. Mesh
- Size - 36 in. X 25 ft.
- Dimension - 6.89 x 6.89 x 36 in.
- Item weight - 13.09 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.