Midwest Air 328592C 1.38 x 6 in. Galvanized Top Rail Sleeve

  • Mfr # 198223

  • Zoro # G903711581


product price:  $18.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
198223
Zoro #
G903711581
UPC #
-
Country of Origin
China

Description

Features
  • Galvanized Top Rail Sleeve.
  • Chain Link Fitting.
  • Size - 1.38 x 6 in.
  • Dimension - 1.5 x 6 x 1.5 in.
  • Item Weight - 0.42 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.