Midwest Air 328623C 1.38 in. Aluminum Gate Ell

  • Mfr # 198663

  • Zoro # G503710922


product price: $32.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198663
Zoro #
G503710922
UPC #
-
Country of Origin
China

Description

Features
  • Aluminum Gate Ell.
  • With Bolt & Nuts.
  • Chain Link Fitting.
  • Taller Side From Top To Bottom Is 3-3/4 in.
  • Bottom Is 1-7/8 in. & The Part Where Hole Is 1-7/8 in.
  • Size - 1.38 in.
  • Dimension - 4 x 4 x 1.75 in.
  • Item Weight - 0.43 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.