Midwest Air 889230A 3 x 15 ft. PVC Hardware Cloth; 0.5 in. Mesh; Black

  • Mfr # 819654

  • Zoro # G503711349


product price:  $77.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819654
Zoro #
G503711349
UPC #
81960000057
Country of Origin
United States

Description

Features
  • PVC Hardware Cloth.
  • 0.5 in. Mesh.
  • Color - Black.
  • A Versatile Product Used In A Variety Of Applications Including Fence Repair.
  • Heat Duct.
  • Cover & Bird Barrier.
  • Size - 3 x 15 ft.
  • Dimension - 4.5 x 4.5 x 36 in.
  • Item Weight - 3.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.