Midwest Air 889241A 3 x 25 ft. Green PVC Poultry Netting

  • Mfr # 889241A

  • Zoro # G503711936


product price:  $54.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889241A
Zoro #
G503711936
UPC #
-
Country of Origin
United States

Description

Features
  • Green PVC poultry netting
  • 3/4 in. Mesh
  • Hexagonal mesh designed to emulate plastic chicken wire
  • Designed for work at home or in the garden
  • Used for poultry runs, screening or around vegetable & flower gardens
  • Size - 3 x 25 ft.
  • Dimension - 5.7 x 5.7 x 36 in.
  • Item weight - 4.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.