Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midwest Air 889522A 0.75 x 1 in. Multi-Purpose Netting

  • Mfr # 889522A

  • Zoro # G103710636


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
889522A
Zoro #
G103710636
UPC #
-
Country of Origin
United States

Description

Features
  • 3/4 x 1 in. Mesh Black PVC Multi-Purpose Netting
  • Heavier Than Deer & Bird Stop
  • More Flexible Than Hardware Net
  • Can Be Used Where Ever A Stable Flexible Netting Is Needed.
  • Size - 2 x 25 ft.
  • Dimension - 4 x 4 x 25 in.
  • Item weight - 1.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.