Midwest Air 901114A 4 x 40 in. Screw In Earth Anchor; Red

  • Mfr # 413849

  • Zoro # G004161896


product price:  $83.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413849
Zoro #
G004161896
UPC #
-
Country of Origin
China

Description

Features
  • Screw In Earth Anchor.
  • Color - Red.
  • Powder Coated Red Paint.
  • Use To Secure Tents, Canopies, Awnings, Fencing, Playground Equipment, Carports, Gazebos, Portable Sheds & More.
  • Can Also Be Used To Rope Off Areas.
  • Welded Base Screw Digs Into All Soil Types.
  • Easy Installation.
  • Twist Auger Into Ground & Tie Off To Eyelet.
  • 9/64 in. Helix Diameter.
  • Maximum Holding Power.
  • Pull Out Range.
  • For Normal Soil Is 3,000 lbs.
  • Not For Use On Manufactured Homes.
  • Size - 4 x 40 in.
  • Dimension - 40 x 4 x 4 in.
  • Item Weight - 3.51 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.