Midwest Air 901147A Red Fence Post Driver With Pin
- Mfr # 484170
- Zoro # G203711380
product price:Â
$
93.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484170
- Zoro #
- G203711380
- UPC #
- -
- Country of Origin
- China
Description
Features
- Red Fence Post Driver With Pin.
- Minimizes Damage To Tops Of Fence Posts.
- 23-1/2 in. Length With Weighted & Reinforced Steel Head.
- 2-7/8 in. Inside Driver Diameter.
- Eases Work For Driving Fence Posts With 17 lbs. Of Power.
- Handles Are Tapered For Comfortable Hand Placement.
- Dimension - 24 x 8.3 x 3.12 in.
- Item Weight - 14.11 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.