Zoro Homepage

Fuel Cap, Vented, Locking, Threaded

  • Mfr # 4240

  • Zoro # G6544233


product price: $9.69
/ea

Key Features

Vented/Nonvented
Vented
Locking/Nonlocking
Locking
Thread Type
Threaded
Color
Black/Red
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4240
Zoro #
G6544233
UPC #
79223042401
Country of Origin
United States

Dimensions

Cap Dia.
2 1/4 in
Thread Size
1-51/64 per Inch
Height
8 in
Width
4 3/4 in
Spout Length
4 in
Overall Width
4 3/4 in
Overall Height
8 in
Connection Size
1 51/64 in
Overall Diameter
2 1/4 in

Details

Item
Fuel and Safety Can Spout
Vented/Nonvented
Vented
Locking/Nonlocking
Locking
Thread Type
Threaded
Color
Black/Red
Material
HDPE
Standards
CARB, EPA
Includes
Spout
For Use On
Midwest Can Fuel Containers
Cover Type
No Cover
Lockable
Yes
Spout OD
3/4 in
Accessory Type
Quick Flow Spout
For Use With
Midwest Can Cans
Compatible Product Type
Midwest Can Cans
Product Type
Fuel and Safety Can Spout

Description

Fuel Spout/Cap,Vented,Locking,Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.