Zoro Homepage

Gas Can, Metal, 5 gal, Gasoline, Red

  • Mfr # 248475

  • Zoro # G204001060


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Compatible Fluids
Gasoline
Capacity
5 gal
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248475
Zoro #
G204001060
UPC #
79223058105
Country of Origin
United States

Details

Item
Gas Can
Material
Metal
Compatible Fluids
Gasoline
Capacity
5 gal
Color
Red

Description

Metal Jerry Gas Can

Features
  • Cans Have A Flame Mitigation Device to Provide an Extra Layer of Safety
  • Superior Design with EPA/CARB Compliant Spout
  • Use For Filling A Lawn Mower
  • Snow Blower or ATV
  • Flow Spout Provides Safe Fuel Storage & Easy Pouring
  • Wide Base & Lower Center of Gravity Reduces
  • The Chance of a Can Tipping Over
  • Made of Durable HDPE
  • Spouts Close Automatically with an Air Tight Seal
  • Spout Assembly Included
Specifications
  • Color: Red
  • Capacity: 5 gal
  • Country of Origin: United States
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.