Water Container, 6 gal. Cap., Blue, HDPE
Mfr # 6700
Zoro # G6570827
product price: $19.89
/eaKey Features
Body Color
Blue
Material
HDPE
Length
13 in
Features
Dual Handle, BPA-Free, Durable, Spout Helps Minimize Spills
Standards
CARB, EPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6700
Zoro #
G6570827
UPC #
-
Country of Origin
United States
Dimensions
Length
13 in
Width
10 in
Height
16 1/16 in
Overall Width
13 in
Overall Length
10 in
Overall Height
16 5/8 in
Details
Item
Water Container
Capacity
6 gal
Body Color
Blue
Material
HDPE
Features
Dual Handle, BPA-Free, Durable, Spout Helps Minimize Spills
Standards
CARB, EPA
Color
Blue
Lid Color
White
Insulation
Not Insulated
Capacity - Maximum
6 gal
Includes
Spout and cap
Product Type
Water Container
Description
Water Container, Capacity 6 gal, Height 16 1/16 in, Length 13 in, Width 10 in, HDPE, Blue, Standards CARB, EPA
Restrictions
This item has been restricted from sale in the following states:
ME, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.