Zoro Homepage

Disconnect Switch, Nonfusible, DPST, Single Phase, NEMA 3R, Indoor/Outdoor, Plastic

  • Mfr # P065NA1

  • Zoro # G2712543


product price: $49.19
/ea

Key Features

Protection Method
Nonfusible
Contact Form
DPST
Current Rating
60 A
Phase
Single
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P065NA1
Zoro #
G2712543
UPC #
094714076536
Country of Origin
Mexico

Dimensions

Depth
2 7/64 in
Height
7 13/64 in
Width
5 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
DPST
Current Rating
60 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Plastic
Standards
UL/CUL
Duty
General
Metallic / Non-Metallic
Non-Metallic
Fusible / Nonfusible
Nonfusible
Receptacle Type
No Receptacle Included
Max. HP @ 240V
10 hp
Short Circuit Protection
None
Number of Wires
3
Amps
60 A
Number of Poles
2
For Environment
Indoor/Outdoor
Switch Design
Pull-out
Horsepower @ 240V AC
10 hp

Description

Air Conditioning Disconnect Switch, Contact Form DPST, Current Rating 60 A, Depth 2 in, For Fuse Class Not Applicable, Height 7 1/4 in, Horsepower @ 240V AC 10 hp, Housing Material Plastic, NEMA Enclosure Rating 3R, Number of Poles 2, Number of Wires 3, Phase Single, Protection Method Non-Fusible, Standards cUL Listed, UL Listed, Switch Design Pull-out, Voltage 240V AC, Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.