Zoro Homepage

Auxiliary Contact Kit, 1No/1Nc 600V

  • Mfr # MAUX61S

  • Zoro # G6231393


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
For Use With
For use with all Midwest Electric Heavy Duty safety switches
Standards
UL 98
Features
Make before break auxillary contact
Amperage
30A-200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAUX61S
Zoro #
G6231393
UPC #
783164460186
Country of Origin
Mexico

Details

Item
Auxiliary Contact Kit,1No/1Nc 600V
Voltage
600V AC
For Use With
For use with all Midwest Electric Heavy Duty safety switches
Standards
UL 98
Features
Make before break auxillary contact
Amperage
30A-200A

Description

Auxiliary Contact Kit,1No/1Nc 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.