Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary Contact Kit, 2No/2Nc 240V

  • Mfr # MAUX21D

  • Zoro # G6231217


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
For Use With
For use with all Midwest Electric Heavy Duty safety switches
Features
Make before break auxillary contact
Amperage
30A-200A
Standards
UL 98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAUX21D
Zoro #
G6231217
UPC #
783164460179
Country of Origin
Mexico

Details

Item
Auxiliary Contact Kit,2No/2Nc 240V
Voltage
240V AC
For Use With
For use with all Midwest Electric Heavy Duty safety switches
Features
Make before break auxillary contact
Amperage
30A-200A
Standards
UL 98

Description

Auxiliary Contact Kit,2No/2Nc 240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.