Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary Contact Kit, 2No/2Nc 600V

  • Mfr # MAUX64D

  • Zoro # G6231253


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
For Use With
For use with all Midwest Electric Heavy Duty safety switches
Features
Make before break auxillary contact
Standards
UL 98
Amperage
30A-200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAUX64D
Zoro #
G6231253
UPC #
783164460193
Country of Origin
Mexico

Details

Item
Auxiliary Contact Kit
Voltage
600V AC
For Use With
For use with all Midwest Electric Heavy Duty safety switches
Features
Make before break auxillary contact
Standards
UL 98
Amperage
30A-200A
Product Type
Auxiliary Contact Kit,2No/2Nc 600V

Description

Auxiliary Contact Kit, Product Type Auxiliary Contact Kit,2No/2Nc 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.