Zoro Homepage

Bushings/Knockout Seals/Locknuts

  • Mfr # 1042

  • Zoro # G916525021


product price: $41.25
/ea

Key Features

For Use With
Conduit Box/Panelboard
Diameter
1-5/64 in
Features
Corrosion Resistant
Standards
UL 514B
Material
Zinc Electroplated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042
Zoro #
G916525021
UPC #
-
Country of Origin
India

Dimensions

Diameter
1-5/64 in
Trade Size
1-5/64 in

Details

For Use With
Conduit Box/Panelboard
Features
Corrosion Resistant
Standards
UL 514B
Material
Zinc Electroplated Steel
Type
Knockout Seal, 1-Piece

Description

1/2in, Zinc Electroplated Steel, Corrosion Resistant, 1-Piece, Conduit Box/Panelboard Knockout Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.