Zoro Homepage

GD Disc, 2P Fusible Typ1 240V, 200A

  • Mfr # MGF224N

  • Zoro # G6231375


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Includes
Factory installed neutral
Standards
UL 98
Amperage
200A
Enclosure
NEMA 1 Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGF224N
Zoro #
G6231375
UPC #
783164459500
Country of Origin
United States

Details

Item
GD Disc,2P Fusible Typ1 240V,200A
Voltage
240V AC
Includes
Factory installed neutral
Standards
UL 98
Amperage
200A
Enclosure
NEMA 1 Indoor

Description

GD Disc,2P Fusible Typ1 240V,200A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.