Zoro Homepage

GD Disc, 3P Fusible Typ1 240V, 60A

  • Mfr # MGF322N

  • Zoro # G6231244


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Includes
Factory installed neutral
Standards
UL 98
Enclosure
NEMA 1 Indoor
Amperage
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGF322N
Zoro #
G6231244
UPC #
783164459548
Country of Origin
Mexico

Details

Item
GD Disc
Voltage
240V AC
Includes
Factory installed neutral
Standards
UL 98
Enclosure
NEMA 1 Indoor
Amperage
60A
Product Type
GD Disc,3P Fusible Typ1 240V,60A

Description

GD Disc, Product Type GD Disc,3P Fusible Typ1 240V,60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.