Zoro Homepage

HD Disc, 3P Fusible Typ3R, 200A

  • Mfr # MHF324NR

  • Zoro # G6231488


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Includes
Factory installed neutral
Standards
UL 98
Enclosure
NEMA 3R Outdoor
Amperage
200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHF324NR
Zoro #
G6231488
UPC #
783164459838
Country of Origin
United States

Details

Item
HD Disc,3P Fusible Typ3R,200A
Voltage
240V AC
Includes
Factory installed neutral
Standards
UL 98
Enclosure
NEMA 3R Outdoor
Amperage
200A

Description

HD Disc,3P Fusible Typ3R,200A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.