Zoro Homepage

HD Disc, 3P Fusible Typ3R 240V, 100A

  • Mfr # MHF323NR

  • Zoro # G6231445


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Includes
Factory installed neutral
Standards
UL 98
Amperage
100A
Enclosure
NEMA 3R Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHF323NR
Zoro #
G6231445
UPC #
783164459814
Country of Origin
United States

Details

Item
HD Disc,3P Fusible Typ3R 240V,100A
Voltage
240V AC
Includes
Factory installed neutral
Standards
UL 98
Amperage
100A
Enclosure
NEMA 3R Outdoor

Description

HD Disc,3P Fusible Typ3R 240V,100A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.