Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Disc, 3P Nonfuse Typ1 600V, 30A

  • Mfr # MHU361

  • Zoro # G6231698


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
Standards
UL 98
Enclosure
NEMA 1 Indoor
Amperage
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHU361
Zoro #
G6231698
UPC #
783164459937
Country of Origin
United States

Details

Item
HD Disc,3P Nonfuse Typ1 600V,30A
Voltage
600V AC
Standards
UL 98
Enclosure
NEMA 1 Indoor
Amperage
30A

Description

HD Disc,3P Nonfuse Typ1 600V,30A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.