Zoro Homepage

Neutral Kit, 200A

  • Mfr # MNK4A

  • Zoro # G6231969


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
For Use With
For use with 200A Midwest Electric heavy duty safety switches
Standards
UL 98
Amperage
200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNK4A
Zoro #
G6231969
UPC #
783164460162
Country of Origin
United States

Details

Item
Neutral Kit,200A
Voltage
600V AC
For Use With
For use with 200A Midwest Electric heavy duty safety switches
Standards
UL 98
Amperage
200A

Description

Neutral Kit,200A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.