Zoro Homepage

R Fuse Kit, Gd 200A, 240V

  • Mfr # MGR42

  • Zoro # G6231734


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
For Use With
For use with 100A & 200A Midwest Electric general duty safety switches
Amperage
100-200A
Standards
UL 98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGR42
Zoro #
G6231734
UPC #
783164460056
Country of Origin
United States

Details

Item
R Fuse Kit,Gd 200A,240V
Voltage
240V AC
For Use With
For use with 100A & 200A Midwest Electric general duty safety switches
Amperage
100-200A
Standards
UL 98

Description

R Fuse Kit,Gd 200A,240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.