Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R Fuse Kit, Gd 30A, 240V

  • Mfr # MGR12

  • Zoro # G6231409


product price: $32.99
/ea

Key Features

Voltage
240V AC
For Use With
For use with 30A 240V Midwest Electric general duty safety switches
Standards
UL 98
Amperage
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGR12
Zoro #
G6231409
UPC #
783164460032
Country of Origin
United States

Details

Item
R Fuse Kit,Gd 30A,240V
Voltage
240V AC
For Use With
For use with 30A 240V Midwest Electric general duty safety switches
Standards
UL 98
Amperage
30A

Description

R Fuse Kit,Gd 30A,240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.