Zoro Homepage

0 Carriage Bolt, 1420 in Thread, NC Thread, 2 in OAL, Zinc, 2 Grade

  • Mfr # 1055

  • Zoro # G807449900


product price: $20.99
/ea

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055
Zoro #
G807449900
UPC #
738287010558
Country of Origin
United States

Details

Material
Steel
Finish
Zinc Plated
Item
Carriage Bolt
System of Measurement
Inch

Description

MIDWEST FASTENER Carriage Bolt, Zinc, 2 Grade, Thread Type NC, Thread Size 1420 in, Head Type Round, 2 in OAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products