
0 Carriage Bolt, 1420 in Thread, NC Thread, 3 in OAL, Zinc, 2 Grade
Mfr # 1059
Zoro # G407449881
product price: $30.15
/eaKey Features
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1059
Zoro #
G407449881
UPC #
738287010596
Country of Origin
United States
Details
Material
Steel
Finish
Zinc Plated
Item
Carriage Bolt
System of Measurement
Inch
Description
MIDWEST FASTENER Carriage Bolt, Zinc, 2 Grade, Thread Type NC, Thread Size 1420 in, Head Type Round, 3 in OAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.