0 Carriage Bolt, 1420 in Thread, NC Thread, 312 in OAL, Zinc, 2 Grade
- Mfr # 1060
- Zoro # G407449904
product price:Â
$
37.45
/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1060
- Zoro #
- G407449904
- UPC #
- 738287010602
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
Details
- Material
- Steel
- Finish
- Zinc Plated
- Material Grade/Class
- Grade 2
- Thread Type
- Coarse
- Item
- Carriage Bolt
- System of Measurement
- Inch
Description
MIDWEST FASTENER Carriage Bolt, Zinc, 2 Grade, Thread Type NC, Thread Size 1420 in, Head Type Round, 312 in OAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.