0 Carriage Bolt, 3816 in Thread, NC Thread, 3 in OAL, 2 Grade
- Mfr # 5505
- Zoro # G807449917
product price:Â
$
54.99
/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
3/8"-16
Material
Steel
Finish
Galvanized
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5505
- Zoro #
- G807449917
- UPC #
- 738287055054
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
Details
- Material
- Steel
- Finish
- Galvanized
- Material Grade/Class
- Grade 2
- Thread Type
- Coarse
- Item
- Carriage Bolt
- System of Measurement
- Inch
Description
MIDWEST FASTENER Carriage Bolt, 2 Grade, Thread Type NC, Thread Size 3816 in, Head Type Round, 3 in OAL
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.