Zoro Homepage

0 Carriage Bolt, 3816 in Thread, NC Thread, 5 in OAL, 2 Grade

  • Mfr # 5509

  • Zoro # G207449890


product price: $64.99
/ea

Key Features

Material
Steel
Finish
Galvanized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5509
Zoro #
G207449890
UPC #
738287055092
Country of Origin
United States

Details

Material
Steel
Finish
Galvanized
Item
Carriage Bolt
System of Measurement
Inch

Description

MIDWEST FASTENER Carriage Bolt, 2 Grade, Thread Type NC, Thread Size 3816 in, Head Type Round, 5 in OAL

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.