Shop MIDWEST FASTENER
See all product information
Create Account
0 Carriage Bolt, 3816 in Thread, NC Thread, 6 in OAL, Zinc, 2 Grade
- Mfr # 1108
- Zoro # G907449886
product price:Â
$
62.95
/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1108
- Zoro #
- G907449886
- UPC #
- 738287011081
- Country of Origin
- United States
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Carriage Bolt
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Grade/Class
- Grade 2
Dimensions
- Thread Size
- 3/8"-16
Description
MIDWEST FASTENER Carriage Bolt, Zinc, 2 Grade, Thread Type NC, Thread Size 3816 in, Head Type Round, 6 in OAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.