Zoro Homepage

0.095" x 3/8" x 0.04" Rubber Bushings 10PK

  • Mfr # 72642

  • Zoro # G902526216


product price: $5.79
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.58

Key Features

Thickness
0.04"
Material
Rubber
Diameter 2
3/8"
Diameter 1
.095"
Type
Machine Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72642
Zoro #
G902526216
UPC #
738287726428
Country of Origin
China

Dimensions

Thickness
0.04"
Diameter 2
3/8"
Diameter 1
.095"

Details

Material
Rubber
Type
Machine Bushing

Description

Machine bushings are a type of washer used for quick and accurate spacing on a shaft.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.