0.6693" x 1.5748" x 0.4724" Precision Ball Bearings 2PK

  • Mfr # 66641

  • Zoro # G502520898


product price: $23.45
/pk 2, $11.73/ea

Key Features

Application
Yard Equipment
Type
Ball Bearing
Diameter 2
1.5748"
Diameter 1
.6693"
Length 1
.4724"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66641
Zoro #
G502520898
UPC #
738287666410
Country of Origin
United States

Dimensions

Diameter 2
1.5748"
Diameter 1
.6693"
Length 1
.4724"

Details

Application
Yard Equipment
Type
Ball Bearing
Style
Precision

Description

Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.