Zoro Homepage

0.6693" x 1.5748" x 0.4724" Precision Ball Bearings 2PK

  • Mfr # 66643

  • Zoro # G202520846


product price: $20.39
/pk 2, $10.20/ea

Key Features

Type
Ball Bearing
Application
Appliance & Hand Tool
Diameter 1
.6693"
Diameter 2
1.5748"
Length 1
.4724"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66643
Zoro #
G202520846
UPC #
738287666434
Country of Origin
China

Dimensions

Diameter 1
.6693"
Diameter 2
1.5748"
Length 1
.4724"

Details

Type
Ball Bearing
Application
Appliance & Hand Tool
Style
Precision

Description

Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.