Bridge Cotter Pin, 0.080 in Dia, 1-9/16 in L, Stainless Steel, PK 8

  • Mfr # 74964

  • Zoro # G402528710


product price:  $9.39
/pk 8, $1.17/ea

Key Features

Pin Type
Bridge
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74964
Zoro #
G402528710
UPC #
738287749649
Country of Origin
India

Dimensions

Pin Diameter
0.080 in
Shank Length
1-9/16 in
Length
1/2 in

Details

Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8

Description

A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.